Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 SKT PLUG

  • Mfr # CA06E2422SF80

  • Zoro # G707507090


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Style
Socket
Insert Arrangement
24-22
No. of Contacts
4
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06E2422SF80
Zoro #
G707507090
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Material
Neoprene
Contact Style
Socket
Insert Arrangement
24-22
No. of Contacts
4
Operating Voltage DC
1250
Termination Method
Crimp
Amperage Rating
46A
Connector Style
Plug
Mounting Type
Cable
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.