
ER 4C 48 SKT PLUG
Mfr # CA06R2422SF80F187
Zoro # G307508312
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Insert Arrangement
24-22
Contact Style
Socket
No. of Contacts
4
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R2422SF80F187
Zoro #
G307508312
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
Connector Style
Plug
Insert Arrangement
24-22
Contact Style
Socket
No. of Contacts
4
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
46A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.