
ER 4C 48 SKT PLUG
Mfr # CA3106EA2222SF80
Zoro # G607501150
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Contact Size
4#8
Connector Style
Plug
Amperage Rating
46A
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106EA2222SF80
Zoro #
G607501150
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
Contact Style
Pin
Connector Style
Plug
Amperage Rating
46A
Termination Method
Crimp
Insert Arrangement
22-22
No. of Contacts
4
Connector Type
Connector Circular
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.