Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 SKT PLUG

  • Mfr # CT62222S0

  • Zoro # G407502043


product price: $40.85
/ea

Key Features

Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Sealing
No
Contact Size
4#8
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62222S0
Zoro #
G407502043
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Service Rating
A
Mounting Type
Cable
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
22-22
Amperage Rating
46A
No. of Contacts
4
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Plating
Silver
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.