
ER 54C 5416 PIN PLUG
Mfr # CA3106A32A10P
Zoro # G007553131
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
22A
Operating Voltage DC
700
Insert Arrangement
32A10
Contact Size
54#16
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106A32A10P
Zoro #
G007553131
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
54#16
Details
Amperage Rating
22A
Operating Voltage DC
700
Insert Arrangement
32A10
Connector Style
Plug
Mounting Type
Cable
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.