Zoro Homepage

ER 54C 5416 PIN PLUG

  • Mfr # CA3106E32A10PF85

  • Zoro # G807553195


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
32A10
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E32A10PF85
Zoro #
G807553195
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Insert Arrangement
32A10
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
Mounting Type
Cable
No. of Contacts
54
Amperage Rating
22A
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.