
ER 54C 5416 PIN PLUG RTANG
Mfr # CA3108R32A10PF85
Zoro # G507553860
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cable
Insert Arrangement
32A10
Contact Style
Pin
Amperage Rating
22A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108R32A10PF85
Zoro #
G507553860
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
54#16
Details
Mounting Type
Cable
Insert Arrangement
32A10
Contact Style
Pin
Amperage Rating
22A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
54
Insert Material
Neoprene
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.