Zoro Homepage

ER 5C 512 PIN PLUG

  • Mfr # CA3106F1811PF80F42

  • Zoro # G007551823


product price: $68.99
/ea

Key Features

Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
Contact Size
5#12
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1811PF80F42
Zoro #
G007551823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
18-11
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.