Zoro Homepage

ER 5C 512 PIN PLUG

  • Mfr # CA3108ER1811PF80

  • Zoro # G807551863


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Size
5#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108ER1811PF80
Zoro #
G807551863
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-11
No. of Contacts
5
Amperage Rating
23A
Connector Style
Receptacle
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.