Zoro Homepage

ER 5C 512 PIN PLUG

  • Mfr # CAR3106E1811PX

  • Zoro # G007551779


product price: $70.55
/ea

Key Features

Contact Size
5#12
Mounting Type
Cable
No. of Contacts
5
Connector Style
Plug
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR3106E1811PX
Zoro #
G007551779
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Mounting Type
Cable
No. of Contacts
5
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
18-11
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.