Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 PIN PLUG

  • Mfr # CT61811PSA232

  • Zoro # G007551908


product price: $39.99
/ea

Key Features

Contact Size
5#12
Insert Arrangement
18-11
Connector Style
Plug
Operating Voltage DC
700
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61811PSA232
Zoro #
G007551908
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Arrangement
18-11
Connector Style
Plug
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Sealing
No
Contacts Supplied
Yes
Insert Material
Neoprene
Service Rating
A
Contact Plating
Silver
Connector Type
Circular
Shielding
No
Contact Style
Pin
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Amperage Rating
23A
Shell Plating
Black Zinc Cobalt
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.