Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 PIN PLUG

  • Mfr # CT6F1811PSF85A232

  • Zoro # G007553223


product price: $63.29
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F1811PSF85A232
Zoro #
G007553223
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Amperage Rating
23A
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
No. of Contacts
5
Shell Color
Black
Sealing
No
Termination Method
Solder
Connector Type
Circular
Contact Style
Pin
Shell Material
Aluminum Alloy
Shielding
No
Service Rating
A
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Mounting Type
Cable
Connector Style
Plug
Shell Plating
Black Zinc Cobalt
Insert Arrangement
18-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.