Zoro Homepage

ER 5C 512 PIN PLUG RTANG

  • Mfr # CA3108R1811PF80

  • Zoro # G407552970


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Insert Arrangement
18-11
Operating Voltage DC
700
No. of Contacts
5
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R1811PF80
Zoro #
G407552970
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage AC V RMS Max
500
Insert Arrangement
18-11
Operating Voltage DC
700
No. of Contacts
5
Mounting Type
Cable
Connector Style
Receptacle
Amperage Rating
23A
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.