
ER 5C 512 PIN RECP BOX
Mfr # CA3102R1811PF80F0
Zoro # G007556705
product price: $18.45
/eaKey Features
Insert Material
Neoprene
No. of Contacts
5
Insert Arrangement
18-11
Contact Size
5#12
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R1811PF80F0
Zoro #
G007556705
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#12
Details
Insert Material
Neoprene
No. of Contacts
5
Insert Arrangement
18-11
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
23A
Operating Voltage DC
700
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.