Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 PIN RECP

  • Mfr # CT21811PCA206

  • Zoro # G107556377


product price: $58.19
/ea

Key Features

Insert Material
Neoprene
Contact Mating Life
2000
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21811PCA206
Zoro #
G107556377
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Material
Neoprene
Contact Mating Life
2000
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Termination Method
Crimp
Mounting Type
Box Mount
Shell Material
Aluminum Alloy
No. of Contacts
5
Insert Arrangement
18-11
Service Rating
A
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage DC
700
Amperage Rating
23A
Insert Rotation/Keying
Normal
Contact Style
Pin
Sealing
No
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.