Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 PIN RECP

  • Mfr # CT21811PSAU

  • Zoro # G307556511


product price: $44.99
/ea

Key Features

Mounting Type
Box Mount
Insert Material
Neoprene
No. of Contacts
5
Insert Arrangement
18-11
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21811PSAU
Zoro #
G307556511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Mounting Type
Box Mount
Insert Material
Neoprene
No. of Contacts
5
Insert Arrangement
18-11
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shielding
Yes
Sealing
No
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Service Rating
A
Amperage Rating
23A
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Plating
Gold
Termination Method
Solder
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Mating Life
2000
Connector Type
Circular
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.