Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 PIN RECP LINE

  • Mfr # CT11811PXSA232

  • Zoro # G307557624


product price: $32.35
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT11811PXSA232
Zoro #
G307557624
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Operating Voltage DC
700
Contacts Supplied
Yes
Amperage Rating
23A
Shielding
No
Contact Style
Pin
Connector Type
Circular
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
X
Service Rating
A
Contact Material
Copper Alloy
No. of Contacts
5
Insert Material
Neoprene
Contact Plating
Silver
Sealing
No
Mounting Type
Cable
Contact Mating Life
2000
Insert Arrangement
18-11
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.