Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 SKT RECP PC

  • Mfr # CT21811SH

  • Zoro # G807499905


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contact Size
5#12
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21811SH
Zoro #
G807499905
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Contact Plating
Silver
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Sealing
No
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
No. of Contacts
5
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contact Style
Pin
Termination Method
Solder
Mounting Type
Box Mount
Connector Type
Circular
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Arrangement
18-11
Insert Material
Neoprene
Amperage Rating
23A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.