Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516 PIN RECP

  • Mfr # CT21820PC

  • Zoro # G307559314


product price: $29.99
/ea

Key Features

Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Box Mount
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21820PC
Zoro #
G307559314
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Box Mount
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Amperage Rating
22A
Sealing
No
No. of Contacts
5
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
2000
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Plating
Silver
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Service Rating
A
Contact Style
Pin
Insert Arrangement
18-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.