Zoro Homepage

ER 5C 516S PIN RECP BOX A232

  • Mfr # CA3102E14S5PA232

  • Zoro # G507556328


product price: $21.39
/ea

Key Features

Operating Voltage DC
250
Termination Method
Solder
Mounting Type
Box Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PA232
Zoro #
G507556328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage DC
250
Termination Method
Solder
Mounting Type
Box Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
No. of Contacts
5
Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
14S-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.