Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PF0

  • Zoro # G707556449


product price: $19.39
/ea

Key Features

Insert Material
Neoprene
Contact Style
Pin
Contact Size
5#16
Insert Arrangement
14S-5
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PF0
Zoro #
G707556449
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
14S-5
Amperage Rating
13A
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
No. of Contacts
5
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.