
ER 5C 516S PIN RECP BOX
Mfr # CA3102R14S5P
Zoro # G407556589
product price: $25.59
/eaKey Features
Insert Arrangement
14S-5
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Mounting Type
Box Mount
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R14S5P
Zoro #
G407556589
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Arrangement
14S-5
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Mounting Type
Box Mount
Termination Method
Solder
Operating Voltage DC
250
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
5
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.