Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516S PIN RECP BOX

  • Mfr # MS3102E14S5PF16

  • Zoro # G607556440


product price: $25.59
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Specification
MIL-DTL-5015
Service Rating
I
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E14S5PF16
Zoro #
G607556440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Specification
MIL-DTL-5015
Service Rating
I
Operating Voltage DC
250
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Insert Rotation/Keying
Normal
No. of Contacts
5
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Contact Style
Pin
Insert Arrangement
14S-5
Contact Mating Life
100
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Amperage Rating
13A
Termination Method
Solder
Shielding
Yes
Sealing
IP67
Shell Color
Olive Drab
Connector Style
Receptacle
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.