Zoro Homepage

ER 5C 516S PIN RECP

  • Mfr # CA02L14S5P

  • Zoro # G807555410


product price: $31.55
/ea

Key Features

Termination Method
Solder
Operating Voltage DC
250
No. of Contacts
5
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02L14S5P
Zoro #
G807555410
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Termination Method
Solder
Operating Voltage DC
250
No. of Contacts
5
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Amperage Rating
13A
Insert Arrangement
14S-5
Connector Style
Receptacle
Contact Style
Pin
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.