Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516S PIN RECP

  • Mfr # CA3100R14S5PF42

  • Zoro # G807555472


product price: $29.45
/ea

Key Features

Contact Size
5#16
Mounting Type
Wall Mount
No. of Contacts
5
Insert Material
Neoprene
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R14S5PF42
Zoro #
G807555472
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Mounting Type
Wall Mount
No. of Contacts
5
Insert Material
Neoprene
Operating Voltage DC
250
Insert Arrangement
14S-5
Termination Method
Solder
Contact Style
Pin
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.