
ER 5C 516S PIN RECP
Mfr # CA3102R14S5PA206F80F0
Zoro # G907555242
product price: $15.19
/eaKey Features
Insert Arrangement
14S-5
No. of Contacts
5
Contact Size
5#16
Amperage Rating
13A
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R14S5PA206F80F0
Zoro #
G907555242
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Arrangement
14S-5
No. of Contacts
5
Amperage Rating
13A
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.