Zoro Homepage

ER 5C 516S PIN RECP JAM

  • Mfr # BFR14S5P1

  • Zoro # G207556277


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Operating Voltage AC V RMS Max
200
Connector Type
Connector Circular
No. of Contacts
5
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFR14S5P1
Zoro #
G207556277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Style
Pin
Operating Voltage AC V RMS Max
200
Connector Type
Connector Circular
No. of Contacts
5
Operating Voltage DC
250
Insert Material
Neoprene
Termination Method
Solder
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Insert Arrangement
14S-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.