
ER 5C 516S SKT PLUG
Mfr # CT616S8SC
Zoro # G907506091
product price: $83.25
/ea
Free Shipping & Returns
Key Features
No. of Contacts
5
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT616S8SC
Zoro #
G907506091
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.