Zoro Homepage

ER 5C 516S SKT PLUG

  • Mfr # CT6E14S5SXSAU

  • Zoro # G907506312


product price: $53.79
/ea

Key Features

Operating Voltage AC V RMS Max
200
Connector Style
Plug
Amperage Rating
13A
Contact Size
5#16
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E14S5SXSAU
Zoro #
G907506312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage AC V RMS Max
200
Connector Style
Plug
Amperage Rating
13A
No. of Contacts
5
Termination Method
Solder
Contact Style
Pin
Insert Arrangement
14S-5
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.