Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516S SKT PLUG

  • Mfr # CT6E16S8SC

  • Zoro # G307506332


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Arrangement
16S-8
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E16S8SC
Zoro #
G307506332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Arrangement
16S-8
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Cable
Operating Voltage DC
700
Service Rating
A
Connector Type
Circular
Sealing
No
Shielding
Yes
No. of Contacts
5
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Plating
Silver
Shell Color
Olive Drab
Contact Mating Life
2000
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
13A
Grommet & Seals Material
Silicone
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.