Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516S SKT RECP BOX

  • Mfr # CT214S5SC

  • Zoro # G207171135


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
14S-5
No. of Contacts
5
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S5SC
Zoro #
G207171135
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
14S-5
No. of Contacts
5
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Amperage Rating
13A
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contact Mating Life
2000
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Service Rating
I
Connector Type
Circular
Contact Style
Pin
Sealing
No
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.