Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 312 30 PIN PLUG

  • Mfr # CT6T363PC

  • Zoro # G407552918


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Connector Type
Circular
Termination Method
Crimp
Insert Arrangement
36-3
Contact Size
3#12, 3#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6T363PC
Zoro #
G407552918
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Contacts Supplied
Yes
Connector Type
Circular
Termination Method
Crimp
Insert Arrangement
36-3
Grommet & Seals Material
Silicone
Sealing
No
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Operating Voltage DC
1250
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
41A & 245A
Contact Mating Life
2000
No. of Contacts
6
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.