
ER 6C 312 30 SKT PLUG
Mfr # CA3106F363SF80F42
Zoro # G407505235
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
41A & 245A
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
36-3
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F363SF80F42
Zoro #
G407505235
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 3#0
Details
Amperage Rating
41A & 245A
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
36-3
Termination Method
Crimp
Connector Style
Plug
No. of Contacts
6
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.