Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 312 30 SKT PLUG

  • Mfr # CT6F363SC

  • Zoro # G007505093


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
No. of Contacts
6
Connector Style
Plug
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F363SC
Zoro #
G007505093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
No. of Contacts
6
Connector Style
Plug
Termination Method
Crimp
Contact Plating
Silver
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Contact Mating Life
2000
Mounting Type
Cable
Insert Arrangement
36-3
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Contact Style
Pin
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Amperage Rating
41A & 245A
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Service Rating
D
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.