Zoro Homepage

ER 6C 616 PIN PLUG

  • Mfr # CA3106E1812PF80F97

  • Zoro # G207552118


product price: $55.99
/ea

Key Features

Connector Style
Receptacle
Termination Method
Crimp
Contact Size
6#16
Mounting Type
Cable
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1812PF80F97
Zoro #
G207552118
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Connector Style
Receptacle
Termination Method
Crimp
Mounting Type
Cable
No. of Contacts
6
Insert Arrangement
18-12
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.