Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 PIN PLUG

  • Mfr # CT61812PC

  • Zoro # G307552070


product price: $49.15
/ea

Key Features

Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Mounting Type
Cable
Insert Arrangement
18-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61812PC
Zoro #
G307552070
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Mounting Type
Cable
Insert Arrangement
18-12
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
No
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Service Rating
A
Operating Voltage DC
700
Insert Material
Neoprene
Shielding
Yes
Contact Plating
Silver
Amperage Rating
13A
No. of Contacts
6
Contact Style
Pin
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.