Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 PIN PLUG

  • Mfr # CT6F1812PS

  • Zoro # G007551878


product price: $63.99
/ea

Key Features

Grommet & Seals Material
Silicone
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
18-12
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F1812PS
Zoro #
G007551878
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Grommet & Seals Material
Silicone
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
18-12
Shell Color
Olive Drab
Termination Method
Solder
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contacts Supplied
Yes
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shell Material
Aluminum Alloy
Sealing
No
Contact Style
Pin
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
6
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.