Zoro Homepage

ER 6C 616 PIN RECP BOX

  • Mfr # MS3102E1812PZ

  • Zoro # G507555628


product price: $24.35
/ea

Key Features

Shell Material
Aluminum Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E1812PZ
Zoro #
G507555628
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.