Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 PIN RECP

  • Mfr # CT21812PC

  • Zoro # G007555371


product price: $32.79
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contact Style
Pin
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21812PC
Zoro #
G007555371
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Plating
Silver
Grommet & Seals Material
Silicone
Insert Arrangement
18-12
Contact Mating Life
2000
Contact Material
Copper Alloy
No. of Contacts
6
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Style
Receptacle
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Sealing
No
Amperage Rating
13A
Contacts Supplied
Yes
Shielding
Yes
Mounting Type
Box Mount
Shell Material
Aluminum Alloy
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.