Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 PIN RECP

  • Mfr # CT21812PCAU

  • Zoro # G107555332


product price: $29.99
/ea

Key Features

No. of Contacts
6
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Size
6#16
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21812PCAU
Zoro #
G107555332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

No. of Contacts
6
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
18-12
Grommet & Seals Material
Silicone
Sealing
No
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Service Rating
A
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Plating
Gold
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.