
ER 6C 616 PIN RECP PC
Mfr # CT01812PH
Zoro # G307555729
product price: $29.99
/eaKey Features
No. of Contacts
6
Amperage Rating
13A
Insert Arrangement
18-12
Operating Voltage DC
700
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT01812PH
Zoro #
G307555729
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16
Details
No. of Contacts
6
Amperage Rating
13A
Insert Arrangement
18-12
Operating Voltage DC
700
Contact Style
Pin
Termination Method
Solder
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.