
ER 6C 616 PIN RECP WALL
Mfr # CA3100ER1812PF80
Zoro # G507556489
product price: $65.15
/eaKey Features
Mounting Type
Wall Mount
Operating Voltage DC
700
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100ER1812PF80
Zoro #
G507556489
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16
Details
Mounting Type
Wall Mount
Operating Voltage DC
700
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Crimp
No. of Contacts
6
Insert Arrangement
18-12
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.