Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT PLUG

  • Mfr # CT6A1812SC

  • Zoro # G307504390


product price: $73.85
/ea

Key Features

Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6A1812SC
Zoro #
G307504390
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
18-12
Operating Voltage DC
700
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.