Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP BOX

  • Mfr # CA3102E1812SF0

  • Zoro # G807498595


product price: $26.39
/ea

Key Features

Insert Arrangement
18-12
Contact Size
6#16
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1812SF0
Zoro #
G807498595
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Insert Arrangement
18-12
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
6
Amperage Rating
13A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.