Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP

  • Mfr # CA3101E1812SF80F97

  • Zoro # G307498750


product price: $61.29
/ea

Key Features

Contact Size
6#16
Operating Voltage DC
700
Mounting Type
In-line Cable
Connector Style
Circular
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1812SF80F97
Zoro #
G307498750
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Voltage DC
700
Mounting Type
In-line Cable
Connector Style
Circular
No. of Contacts
6
Insert Arrangement
18-12
Contact Style
Pin
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.