Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP

  • Mfr # CT11812SC

  • Zoro # G807498823


product price: $53.65
/ea

Key Features

Mounting Type
Cable
Insert Arrangement
18-12
Contact Size
6#16
Termination Method
Crimp
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT11812SC
Zoro #
G807498823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Mounting Type
Cable
Insert Arrangement
18-12
Termination Method
Crimp
Contact Style
Pin
Connector Type
Circular
Amperage Rating
13A
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Connector Style
Circular
Shell Color
Olive Drab
Operating Voltage DC
700
Sealing
No
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
No. of Contacts
6
Insert Rotation/Keying
Normal
Shielding
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.