Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP

  • Mfr # CT21812S0

  • Zoro # G507498901


product price: $26.25
/ea

Key Features

Shell Color
Olive Drab
Contact Size
6#16
Insert Material
Neoprene
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21812S0
Zoro #
G507498901
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Shell Color
Olive Drab
Insert Material
Neoprene
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Termination Method
Crimp
Contact Plating
Silver
Amperage Rating
13A
Shell Material
Aluminum Alloy
Service Rating
A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Shielding
Yes
Mounting Type
Box Mount
Contacts Supplied
No
Contact Style
Pin
Specification
MIL-DTL-5015 Type
No. of Contacts
6
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Insert Arrangement
18-12
Contact Mating Life
2000
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.