Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP

  • Mfr # CT21812SC

  • Zoro # G007498883


product price: $45.59
/ea

Key Features

Contacts Supplied
Yes
Termination Method
Crimp
Insert Rotation/Keying
Normal
Sealing
No
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21812SC
Zoro #
G007498883
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Contacts Supplied
Yes
Termination Method
Crimp
Insert Rotation/Keying
Normal
Sealing
No
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
No. of Contacts
6
Shell Color
Olive Drab
Amperage Rating
13A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
2000
Contact Plating
Silver
Operating Voltage DC
700
Insert Arrangement
18-12
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.