Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP

  • Mfr # CT21812SS

  • Zoro # G207498829


product price: $35.69
/ea

Key Features

Grommet & Seals Material
Silicone
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21812SS
Zoro #
G207498829
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Grommet & Seals Material
Silicone
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Service Rating
A
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
18-12
Sealing
No
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Amperage Rating
13A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.