Zoro Homepage

ER 6C 616S PIN RECP BOX

  • Mfr # CA3102R14S6PF80F0

  • Zoro # G107559330


product price: $19.19
/ea

Key Features

Insert Arrangement
14S-6
No. of Contacts
6
Contact Size
6#16
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R14S6PF80F0
Zoro #
G107559330
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Insert Arrangement
14S-6
No. of Contacts
6
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage DC
250
Insert Material
Neoprene
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.